1/4 in. Finger Touch Drain with Overflow

You last purchased this on
 
Jaclo Industries

1/4 in. Finger Touch Drain with Overflow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaclo Industries

1/4 in. Finger Touch Drain with Overflow

  • Fast #
  • Part #J828-PCH
  • Item #3833547
  • Manufacturer Part #828-PCH
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Drain can be opened or closed in basin
  • Replaces standard pop-ups and p.o. plugs with rubber stoppers
  • Round contemporary finger touch top 2 3/4"
  • With overflow
  • Fits 1 1/2" opening (standard flange)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Gauge (metal):
17 ga
IAPMO Listed -:
No
Overflow Included:
Yes
Strainer Diameter:
2-3/4 in
Tailpiece Length:
4-5/16 in
Tailpiece Style:
Straight