Jaclo Industries
1.75 gpm Round Rain Machine in Polished Chrome
Part #JS206-1.75-PCH | Item #4382347 | Manufacturer Part #S206-1.75-PCH
Product Details
- A POWER SHOWER -the technology of the Rain Machine; allows for a strong rain spray at any angle
- IPS 1/2" adjustable brass ball joint to adjust angle of showerhead
- All brass body 6" diameter with 81 easy clean rubber jets
- Available flow rates: 2.5, 2.0, 1.75 & 1.5 GPM
- GPM 2.0 WaterSense approved
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Color Finish: Polished Chrome
Color Finish Category: Chromes
Diameter: 6 in
Faucet Material: Brass
Faucet Mount: Wall Mount
GSA Approved: No
IAPMO Listed: No
Length: 2 in
Material: Brass
Number Of Jets: 81
Shower Arm Reach: 2 in
Showerhead Flow Rate: 1.75 gpm
Spray Type: Downpour
WaterSense Labeled: No