2-1/2 in. Multi-Fit Escutcheon in Oil Rubbed Bronze
2-1/2 in. Multi-Fit Escutcheon in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Supplied with three O-rings to fit: 1/2" IPS wall & ceiling drop nipples-1/2" showerarms-Cover tubes 578- & 579-629- & 631- series valves
- Decorative design
- Multi fit brass escutcheon 2 1/2" Diameter
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Fits Pipe Size:
- 2-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No