Jaclo Industries 2-1/2 in. Multi-Fit Escutcheon

J6010

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Decorative design
  • Multi fit brass escutcheon 2 1/2" Diameter
  • Supplied with three O-rings to fit: 1/2" IPS wall & ceiling drop nipples-1/2" showerarms-Cover tubes 578- & 579-629- & 631- series valves

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fits Pipe Size
2-1/2 in
GSA Approved
No
IAPMO Listed
No
Width
2-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday