2-1/4 in. Escutcheon with O-Ring in Oil Rubbed Bronze

You last purchased this on
 
Jaclo Industries

2-1/4 in. Escutcheon with O-Ring in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaclo Industries

2-1/4 in. Escutcheon with O-Ring in Oil Rubbed Bronze

  • Fast #
  • Part #J6006-ORB
  • Item #2132892
  • Manufacturer Part #6006-ORB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Supplied with one O-ring to fit: -1/2" shower arms
  • Decorative design
  • 2 1/4" Diameter brass escutcheon
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Fits Pipe Size:
2-1/4 in
GSA Approved:
No
IAPMO Listed -:
No