Jaclo Industries 2-1/4 in. Escutcheon with O-Ring

J6006

Manufacturer Part #: 6006-PCH

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Decorative design
  • Diameter 2 1/4" brass escutcheon
  • Supplied with one O-ring to fit: -1/2" showerarms

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fits Pipe Size
1/2 in
GSA Approved
No
IAPMO Listed
No
Width
2-1/4 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday