2 - 3 in. Stainless Steel Chrome Shower Drain
2 - 3 in. Stainless Steel Chrome Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 5/8" center to center screw holes
- Fits 2" or 3" PVC
- 4 1/4" Square drain plate
- Stainless steel drain plate
- For drain plate only see JACLO P/N 6260
- Clamping ring design allows for water tight seal on shower pan membrane
Documents
Specifications
- Adjustable:
- Yes
- Color Finish Category:
- Chromes
- Construction:
- Membrane
- Drain Base Height:
- 4-9/16 in
- Drain Base Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in - 3 in
- Grate Color Finish:
- Chrome
- Grate Color Finish Category:
- Chrome Tones
- Grate Shape:
- Square
- IAPMO Listed -:
- No
- Length:
- 4-1/4 in