0 items

Jaclo Industries Cubix® 2.5 gpm Square Flush Mount Raincan Showerhead

JS219

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All brass body 16" X 16" with 256 easy clean rubber jets
  • All mounting hardware included
  • Available in 2.5 and 2.0 GPM (2.0 GPM @ 55 PSI)
  • Female IPS 1/2" fixed, no ball joint design
  • Surface mount or flush mount

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1 2012
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1 2012
Collection
Cubix®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FIP
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
No
Length
2 in
Material
Brass, Rubber
Number Of Jets
256
Spray Type
Full, Rain
WaterSense Labeled
No
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday