0 items

Jaclo Industries The Rain Machine® 2.5 gpm Square Raincan Showerhead

JS211

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available flow rates: 2.5, 2.0, 1.75 & 1.5 GPM
  • IPS 1/2" adjustable brass ball joint to adjust angle of showerhead
  • Square all brass body 10" X 10" with 100 easy clean rubber jets

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1 2012
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1 2012
Collection
The Rain Machine®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
IPS
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Ceiling Mount
Length
2 in
Material
Brass, Rubber
Number Of Jets
100
Size
1/2 in
Spray Type
Full, Rain
WaterSense Labeled
No
Width
10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday