0 items

Jaclo Industries 2-Hole Lift and Turn Tub Drain Strainer with Faceplate

J542

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Design with bushing allows for use with 1 3/8" fine thread or 1 1/2" coarse thread drains
  • Fits Gerber, JACLO & most other manufacturers
  • Lift & turn bath plug complete with brass two hole faceplate

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPS
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday