Jaclo Industries

2 in. Cast Iron Sub Drain

Part #J88222-RGH  |  Manufacturer Part #88222-RGH

Fits Pipe Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast Iron 2" Outlet No Hub JACLO Sub Drain
  • Use with all JACLO Channel Drains

Specifications

Adjustable: No

Diameter: 8-1/8 in

Drain Component Type: Sub Drain

Fits Pipe Size: 2 in

IAPMO Listed: No

Material: [Plastic, Cast Iron]

NSF Certified: No

Outlet Type: OD

Trim Ring: No

Width: 8-1/8 in