Jaclo Industries

20 in. OD Compression Toilet Supply Kit in Polished Chrome

Part #J5812-62-PCH  |  Manufacturer Part #5812-62-PCH

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complete Faucet Supply Kit
  • Kit contains: Two Multi Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Oval Handle P/N 5812Two 20" Copper Supply Tubes P/N 662Two Escutcheons P/N 7463
  • Two Multi Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Oval Handle P/N 5812
  • Two 20" Copper Supply Tubes P/N 662
  • Two Escutcheons P/N 7463

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: OD Compression

End Connection 2: OD

End Connections: OD Compression x OD

Fitting Size 1: 5/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 5/8 in x 3/8 in

IAPMO Listed: No

Length: 20 in

NSF Certified: No

Rigid: No

Water Supply Connector Type: Sink