0 items

Jaclo Industries 25-1/8 in. Bottom Outlet Channel Drain

J87224

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bottom outlet 2"
  • Complete with adjustable legs for ease of installation
  • JACLO grates sold separately
  • Nominal Size: 24"
  • Stainless steel 304 construction
  • Use of JACLO sub drain may be required

SPECIFICATIONS

ASME Specifications
ASME A112.18.2 2015
Adjustable
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2 2015
Color Finish
Brushed Stainless
Color Finish Category
Stainless Steel
Drain Opening
2 in
GSA Approved
No
Height
3-11/16 in
IAPMO Listed
No
Length
25-1/8 in
Material
Stainless Steel
Material Type
304
NSF Certified
No
Width
25-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday