3-5/16 in. Brass Handle in Polished Copper

Part #JH-14R-PCU  |  Item #4911076  |  Manufacturer Part #H-14R-PCU

$ 86.25 EACH

Color/Finish:
Polished Copper

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All brass replacement lever handle
  • Replacement for Roaring 20's, Cranford, Jaylen Collection showers & faucets, roman tub trims

Documents

Specifications

ADA Compliant: No

Color Finish: Polished Copper

Color Finish Category: Copper Tones

Faucet Part Type: Handle

Length: 3-5/16 in

Material: Brass

Type: JH-14R-PCU