0 items

Jaclo Industries 3 in. Multi-Fit Escutcheon

J6012

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Decorative design
  • Multi fit brass escutcheon 3" Diameter
  • Supplied with three O-rings to fit: 1/2" IPS wall & ceiling drop nipples-1/2" showerarms-Cover tubes 578 & 579 & 629 & 631- series valves

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
3 in
Fits Pipe Size
13/16 in
GSA Approved
No
Height
5/8 in
IAPMO Listed
No
Material
Brass
Width
3 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday