Jaclo Industries

3/8 in. 20 in. Supply Tube in Polished Nickel

Part #J662-PN  |  Manufacturer Part #662-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use with 3/8" O.D. supply valves

Lead Law Compliant

Documents

Specifications

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

End Connection 1: OD

End Connections: OD

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 20 in

Material: Copper

NSF Certified: No

Rigid: Yes

Water Supply Connector Type: Sink

Width: 20 in