Jaclo Industries

3/8 in. 20 in. Supply Tube in Satin Nickel

Part #J662-SN  |  Manufacturer Part #662-SN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use with 3/8" O.D. supply valves

Lead Law Compliant

Documents

Specifications

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

End Connection 1: OD

End Connections: OD

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Lead Law Compliant: Yes

Length: 20 in

Material: Copper

Water Supply Connector Type: Sink

Width: 20 in