Jaclo Industries 3/8 in. 20 in. Supply Tube in Polished Nickel

J662

Manufacturer Part #: 662-PN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Use with 3/8" O.D. supply valves

SPECIFICATIONS

BAA Compliant
No
End Connections
OD
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Rigid
Yes
Water Supply Connector Type
Sink
Width
20 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday