3/8 in. Escutcheon in Polished Nickel

Part #J740-PN  |  Item #2132672  |  Manufacturer Part #740-PN

$ 10.50 EACH

Color/Finish:
Polished Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits 3/8" IPS Pipe
  • Fully Finished

Documents

Specifications

Application: Residential

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Escutcheon Connection Type: IPS

Fits Pipe Size: 3/8 in

Hardware Included: No

Height: 3/8 in

Length: 2-1/2 in

Width: 2-1/2 in