3/8 x 12 in. FIPS Toilet Supply Line with Metal Nut
3/8 x 12 in. FIPS Toilet Supply Line with Metal Nut
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal nut to Toilet
- Antimicrobial & chemical resistant sheath, covers & adds a layer of protection & strength
- Use with 3/8" O.D. Supply Valves
- Quick & easy labor-saving installation, perfect for confined spaces
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 12 in
- Material:
- Stainless Steel
- Product Type:
- FIPS Toilet Supply Line with Metal Nut
- WaterSense Labeled:
- No
- Width:
- 3/8 in