Jaclo Industries 3/8 x 20 in. Basin Supply Tube in Stainless Steel

J136-SS-BRUN

Manufacturer Part #: 136-SS-BRUN

Length

20 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Use with 3/8" O.D. Supply Valves
  • Antimicrobial & chemical resistant sheath, covers & adds a layer of protection & strength
  • Quick & easy labor-saving installation, perfect for confined spaces

SPECIFICATIONS

End Connection 2
IPS
End Connections
OD x IPS
Fitting Size 2
1/2 in
IAPMO Listed
No
NSF Certified
No
Water Supply Connector Type
Sink

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday