3/8 x 7/8 in. Stainless Steel OD x ID Closet Tube

You last purchased this on
 
Jaclo Industries

3/8 x 7/8 in. Stainless Steel OD x ID Closet Tube

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaclo Industries

3/8 x 7/8 in. Stainless Steel OD x ID Closet Tube

  • Fast #
  • Part #J159-SS-BRUN
  • Item #4907993
  • Manufacturer Part #159-SS-BRUN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Antimicrobial & chemical resistant sheath, covers & adds a layer of protection & strength
  • Quick & easy labor-saving installation, perfect for confined spaces
  • Use with 3/8" O.D. Supply Valves
  • Requires Certification

Documents


Specifications

End Connection 1:
OD Tube
End Connection 2:
ID Tube
End Connections:
OD Tube x ID Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
3/8 in x 7/8 in
IAPMO Listed -:
No
Length:
9 in
NSF Certified:
No
Outer Hose Material:
Braided Stainless
Water Supply Connector Type:
Toilet