Jaclo Industries

4-1/2 in. Brass Flange with Strainer for ISE (including Evolution Series), Kenmore, KitchenAid, Maytag and Franke FWDJ Models Kitchen Sinks

Part #J2827-CB  |  Manufacturer Part #2827-CB

Brand Model Compatibility:

ISE (including Evolution Series), Kenmore, KitchenAid, Maytag and Franke FWDJ Models Kitchen Sinks
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass construction
  • 4 1/2" flange diameter fits 3 1/2" drilling
  • Easy installation
  • Positive seal stopper
  • For continuous feed disposals only
  • Fits ISE (including Evolution Series), Kenmore, KitchenAid, Maytag & Franke FWDJ models

Documents

Specifications

Brand Model Compatibility: ISE (including Evolution Series), Kenmore, KitchenAid, Maytag and Franke FWDJ Models Kitchen Sinks

Color Finish: Caramel Bronze

Color Finish Category: Bronze Tones

Diameter: 4-1/2 in

IAPMO Listed: No

Material: Brass

Product Type: Flange

UL Listed: No