4-1/4 in. Square Shower Drain Plate in Caramel Bronze
4-1/4 in. Square Shower Drain Plate in Caramel Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2 5/8" center to center screw holes
- Fits JACLO 86564
- 4 1/4" Square Plate
Documents
Specifications
- Brand Model Compatibility:
- 86564 Shower Drain
- Color Finish Name:
- Caramel Bronze
- Grate Shape:
- Square
- Height:
- 1/16 in
- IAPMO Listed -:
- No
- Length:
- 4-1/4 in
- Product Type:
- Drain Plate
- Width:
- 4-1/4 in