4 x 1/2 in. IPS Brass Nipple and Escutcheon in Polished Chrome
4 x 1/2 in. IPS Brass Nipple and Escutcheon in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" IPS x 4" length
- 1/2" escutcheons sold separately
- Can be used as a Brass Nipple for supply valves or Brass vertical drop ceiling nipple shower arm
- All custom lengths available. Contact JACLO for pricing & availability
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Nipple
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No