Jaclo Industries

4 x 1/8 in. Center Screw Shower Drain Plate in Matte Black

Part #J6238-MBK  |  Manufacturer Part #6238-MBK

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Diameter 4"
  • Center to center screw holes 3 3/8"
  • Fits Plastic Oddities, Prier Brass, Richmond Foundry and C.P. Industries.
  • Complete with screws
  • Solid Brass

Documents

Specifications

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 1/8 in

Diameter: 4 in

Drain Component Type: Drain Plate

IAPMO Listed: No

Material: Solid Brass

NSF Certified: No

Trim Ring: No

Type: J6238-MBK

Width: 4 in