48 in. Channel Drain Tile Grate

Part #J6226-48-BSS  |  Item #4902723  |  Manufacturer Part #6226-48-BSS

$ 101.25 EACH
(Pricing is for 48 in)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel 304 construction
  • Nominal Size: 48"
  • Key included to remove grate for easy cleaning
  • Empty tray - insert your own tiles
  • Adjustable feet for perfect installation
  • JACLO channel drain body sold separately

Specifications

ASME Specifications: ASME A112.18.2 2015

Color Finish: Brushed Stainless

Color Finish Category: Stainless Steel

Drain Component Type: Grate

IAPMO Listed: No

Length: 48 in

Trim Ring: No

Width: 2-1/2 in