0 items

Jaclo Industries 5/8 in. Bell Escutcheon

J7158

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits 1/2" Copper Pipe 5/8" O.D. 3/8" O.D.
  • Fully Finished

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
2-3/8 in
Fits Pipe Size
5/8 in
GSA Approved
No
Height
1-1/8 in
IAPMO Listed
No
Material
Brass
Width
2-3/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday