Jaclo Industries

5/8 in. Bell Escutcheon in Polished Chrome

Part #J7158-PCH  |  Manufacturer Part #7158-PCH

Color/Finish:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits 1/2" Copper Pipe 5/8" O.D. 3/8" O.D.
  • Fully Finished

Documents

Specifications

CARB OTC LEED Compliant: No

Fits Pipe Size: 2-3/8 in

GSA Approved: No

IAPMO Listed: No

Width: 2-3/8 in