5/8 in. Bell Escutcheon in Polished Nickel
5/8 in. Bell Escutcheon in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully Finished
- Fits 1/2" Copper Pipe 5/8" O.D. 3/8" O.D.
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Fits Pipe Size:
- 2-3/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No