Jaclo Industries

5/8 in. Escutcheon in Polished Brass

Part #J7463-PB  |  Manufacturer Part #7463-PB

Color/Finish:
Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5/8" O.D. fits 1/2" copper tubing
  • 2 1/2" O.D.
  • Fully Finished

Documents

Specifications

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Diameter: 2-3/8 in

Escutcheon Connection Type: OD

FM Approved: No

Fits Pipe Size: 5/8 in

GSA Approved: No

Hardware Included: No

Height: 1/2 in

IAPMO Listed: No

NSF Certified: No

UL Listed: No