5/8 x 3/8 in. Compression x OD Toilet Supply Kit in Polished Chrome
5/8 x 3/8 in. Compression x OD Toilet Supply Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kit contains: (1) Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 621-2(1) 20" Copper Supply Tubes P/N 772(1) Bell Escutcheon P/N 7116(1) Cover Tube P/N 579
- (1) Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 621-2
- Complete Toilet Supply Kit
- (1) Cover Tube P/N 579
- (1) Bell Escutcheon P/N 7116
- (1) 20" Copper Supply Tubes P/N 772
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 5/8 in x 3/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Product Type:
- Toilet Supply Kit
- WaterSense Labeled:
- No