Jaclo Industries

5/8 x 3/8 in. OD Compression x OD Toilet Supply Kit with Standard Cross Handle in Satin Nickel

Part #J621-71CT-SN  |  Manufacturer Part #621-71CT-SN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complete Toilet Supply Kit
  • Kit contains: One Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 621One 12" Copper Supply Tubes P/N 771One Bell Escutcheon P/N 7116One Cover Tube P/N 579
  • One Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 621
  • One 12" Copper Supply Tubes P/N 771
  • One Bell Escutcheon P/N 7116
  • (1) Cover Tube P/N 579

Lead Law Compliant

Documents

Specifications

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

End Connection 1: OD Compression

End Connection 2: OD

End Connections: OD Compression x OD

Fitting Size 1: 5/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 5/8 in x 3/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 12 in

NSF Certified: No

Rigid: No

Water Supply Connector Type: Toilet