Jaclo Industries 5812 5/8 in x 3/8 in Oval Handle Angle Supply Stop Valve

J5812

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5/8" O.D. compression fits 1/2" copper tubing
  • 5/8" O.D. compression inlet x 3/8" O.D. outlet
  • All brass body and stem
  • Angle pattern O.D. compression fit x 3/8" O.D. multi turn style valve

SPECIFICATIONS

ASME Specifications
ASME A112.18.1 2012
CSA Certified
CSA B125.1 2012
Collection
5812
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
OD Compression
End Connection 2
OD
End Connections
OD Compression x OD
Handle Type
Oval
Height
1-7/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
2-1/4 in
Material
Brass
NSF Certified
No
UL Listed
No
Valve Size
5/8 in x 3/8 in
Valve Type
Angle Supply Stop Valve
Width
2-1/4 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday