Jaclo Industries 6 in. Brass Shower Arm
J8031
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- End Connection 1
- Male Threaded
- End Connection 2
- Male Threaded
- Fitting Size 1
- 1/2 in
- Fitting Size 2
- 1/2 in
- Fitting Sizes
- 1/2 in
- GSA Approved
- No
- Height
- 13/16 in
- IAPMO Listed
- No
- Length
- 6 in
- Material
- Brass
- NSF Certified
- No
- WaterSense Labeled
- No
- Width
- 6 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday