Jaclo Industries

616-6 1/2 in x 3/8 in Lever Handle Angle Supply Stop Valve in Matte Black

Part #J616-6-MBK  |  Manufacturer Part #616-6-MBK

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Angle pattern IPS x 3/8" O.D. quarter turn ball valve
  • IPS 1/2" inlet x 3/8" O.D. outlet
  • All brass body and stem

Lead Law Compliant

Documents

Specifications

Collection: 616-6

Color Finish: Matte Black

Color Finish Category: Blacks

End Connection 1: IPS

End Connection 2: OD

End Connections: IPS x OD

Handle Type: Lever

Height: 2 in

Lead Law Compliant: Yes

Material: Brass

Type: J6166MBK

Valve Size: 1/2 in x 3/8 in

Valve Type: Angle Supply Stop Valve

Width: 2-1/2 in