3/8 in. Threaded x OD Tube Lever Handle Straight Supply Stop Valve in Satin Brass
Model 618-2 3/8 in. Threaded x OD Tube Lever Handle Straight Supply Stop Valve in Satin Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- IPS 3/8" inlet x 3/8" O.D. outlet
- All brass body and stem
- Straight pattern IPS x 3/8" O.D. quarter turn ball valve
Documents
Specifications
- ASME:
- ASME A112.18.1 2012
- CSA Certified:
- CSA B125.1 12
- Collection:
- Model 618-2
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- End Connection 1:
- Threaded
- End Connection 2:
- OD Tube
- End Connections:
- Threaded x OD Tube
- Handle Type:
- Lever
- Height:
- 1-1/8 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 2-3/16 in
- Material:
- Brass
- Recommended Valve Application:
- Residential
- Valve Body Style:
- Straight
- Valve Operator:
- Quarter Turn
- Valve Size:
- 3/8 in
- Valve Type:
- Straight Supply Stop Valve
- Width:
- 2-1/2 in