Jaclo Industries

618-8 3/8 in Oval Handle Straight Supply Stop Valve in Polished Nickel

Part #J618-8-PN  |  Manufacturer Part #618-8-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Straight pattern IPS x 3/8" O.D. quarter turn ball valve
  • IPS 3/8" inlet x 3/8" O.D. outlet
  • All brass body and stem

Lead Law Compliant

Documents

Specifications

Collection: 618-8

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

End Connection 1: IPS

End Connection 2: OD

End Connections: IPS x OD

Handle Type: Oval

Height: 2-5/16 in

Lead Law Compliant: Yes

Material: Brass

Type: J618-8-PN

Valve Size: 3/8 in

Valve Type: Straight Supply Stop Valve

Width: 2-3/16 in