Jaclo Industries

621-7 5/8 in x 3/8 in Square Handle Angle Supply Stop Valve in Polished Nickel

Part #J621-7-PN  |  Manufacturer Part #621-7-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Angle pattern 5/8";O.D. compression fit x 3/8" O.D. quarter turn ball valve
  • O.D. 5/8" compression inlet x 3/8" O.D. outlet
  • O.D. compression 5/8" fits 1/2" copper tubing
  • All brass body and stem

Lead Law Compliant

Documents

Specifications

Collection: 621-7

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

End Connection 1: OD Compression

End Connection 2: OD

End Connections: OD Compression x OD

Handle Type: Square

Height: 1 in

Lead Law Compliant: Yes

Material: Brass

Type: J6217PN

Valve Size: 5/8 in x 3/8 in

Valve Type: Angle Supply Stop Valve

Width: 2-5/16 in