Jaclo Industries

626-4 1/2 in Cross Handle Angle Supply Stop Valve in Satin Nickel

Part #J626-4-SN  |  Manufacturer Part #626-4-SN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Angle pattern IPS x 1/2" O.D. quarter turn ball valve
  • IPS 1/2" inlet x 1/2" O.D. outlet
  • All brass body and stem

Lead Law Compliant

Documents

Specifications

Collection: 626-4

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

End Connection 1: IPS

End Connection 2: OD

End Connections: IPS x OD

Handle Type: Cross

Height: 2-5/16 in

Lead Law Compliant: Yes

Material: Brass

Type: J626-4-SN

Valve Size: 1/2 in

Valve Type: Angle Supply Stop Valve

Width: 2-1/2 in