8 in. Brass Shower Arm in Satin
8 in. Brass Shower Arm in Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Male IPS 1/2"
- Length 8"
- Brass 45° showerarm
- See 1/2" escutcheons for escutcheon options
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 8 in