8 in. Finger Touch Round Lavatory Drain with Overflow in Unlacquered Brass
8 in. Finger Touch Round Lavatory Drain with Overflow in Unlacquered Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drain can be opened or closed in basin
- Replaces standard pop-ups and p.o. plugs with rubber stoppers
- Round contemporary finger touch top 2 3/4"
- With overflow
- Fits 1 1/2" opening (standard flange)
Documents
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Fits Pipe Size:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- Yes
- Length:
- 8 in
- Overflow Included:
- Yes
- Strainer Diameter:
- 2-3/4 in
- Tailpiece Length:
- 4-5/16 in
- Tailpiece Style:
- Straight