8 x 1/2 in. Shower Arm in Polished Chrome
8 x 1/2 in. Shower Arm in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Raises height of showerhead 8"
- Escutcheons 1/2" sold separately.
- Brass "S" showerarm Male IPS 1/2"
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 8 in
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 10 in