1/2 x 8 in. NPT x MIPT Brass Shower Arm in Satin Nickel

You last purchased this on
 
Jaclo Industries

1/2 x 8 in. NPT x MIPT Brass Shower Arm in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaclo Industries

1/2 x 8 in. NPT x MIPT Brass Shower Arm in Satin Nickel

  • Fast #
  • Part #J8038-SN
  • Item #1828509
  • Manufacturer Part #8038-SN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Raises height of showerhead 8in
  • Escutcheons 1/2 in sold separately
  • Use when water supply from wall requires shower arm height to be raised
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
End Connection 1:
NPT
End Connection 2:
MIPT
End Connections:
NPT x MIPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
8 in
Material:
Brass
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
10 in