0 items

Jaclo Industries 90 Degree Shower Arm

J8044

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass 90° showerarm with escutcheon
  • For ceiling support, see 4012, 4018, 4024, 4030, 4036, or custom lengths
  • Ideal for rainheads
  • Length 12"
  • Male IPS 1/2"
  • Short 2" drop on 90° bend

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Male Threaded
End Connection 2
Male Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
1-3/4 in
IAPMO Listed
No
Length
12 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No
Width
12 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday