Adjustable Brass Strainer for Kitchen Sink in Matte Black

You last purchased this on
 
Jaclo Industries

Adjustable Brass Strainer for Kitchen Sink in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaclo Industries

Adjustable Brass Strainer for Kitchen Sink in Matte Black

  • Fast #
  • Part #J2804-MBK
  • Item #3839317
  • Manufacturer Part #2804-MBK
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All brass body
  • Adjusts to fit sinks up to 2" thick
  • Diameter 3 1/2" complete post-type sink strainer assembly
  • Post extension available (P/N 2804-XL-POST), allows for a max extension of 3". Contact JACLO for pricing & availability.
  • Spring loaded ball detent with positive open position
  • Fits most kitchen sink brands
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2 2015
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2 2015
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-15/16 in
Drain Diameter:
4-3/8 in
End Connection 1:
Lock Nut
End Connections:
Lock Nut
GSA Approved:
No
Height:
2-15/16 in
IAPMO Listed -:
No
Material:
Brass
Strainer Size:
3-1/4 in