Adjustable Sink Strainer in Polished Chrome
Adjustable Sink Strainer in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All brass body
- Adjusts to fit sinks up to 2" thick
- Diameter 3 1/2" complete post-type sink strainer assembly
- Post extension available (P/N 2804-XL-POST), allows for a max extension of 3". Contact JACLO for pricing & availability.
- Spring loaded ball detent with positive open position
- Fits most kitchen sink brands
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-15/16 in
- Drain Diameter:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 2-15/16 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Strainer Size:
- 3-1/4 in