Jaclo Industries Adjustable Sink Strainer

J2804

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjusts to fit sinks up to 2" thick
  • All brass body
  • Diameter 3 1/2" complete post-type sink strainer assembly
  • Fits most kitchen sink brands
  • Post extension available (P/N 2804-XL-POST), allows for a max extension of 3". Contact JACLO for pricing & availability.
  • Spring loaded ball detent with positive open position

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-15/16 in
Diameter
3-1/2 in
GSA Approved
No
Height
2-15/16 in
IAPMO Listed
No
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday