Jaclo Industries

Antique™ 4-13/16 x 3-3/4 in. Wall Mount Non-Diverter Bath Spout in Polished Chrome

Part #K330-CP  |  Manufacturer Part #330-CP

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bath spout only
  • Includes diverter
  • Solid brass construction for durability and reliability
  • Kohler® plumbing products mean beautiful form as much as reliable function

Specifications

CEC Compliant: For Sale in CA

Collection: Antique™

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Faucet Part Type: Tub Spout

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 7-27/32 in

NSF Certified: No

Spout Height: 3-24/25 in

Spout Reach: 7-3/4 in

Spout Type: Diverter

WaterSense Labeled: No

Width: 3-3/4 in