0 items

Jaclo Industries Bell Escutcheon

J7116

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits 1/2" Cover tube for 1/2" Copper Pipe
  • For use with 578 & 579 cover tubes
  • I.D. 1 1/16"

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-3/8 in
FM Approved
No
Fits Pipe Size
11/16 in
GSA Approved
No
Height
1-1/8 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
UL Listed
No
Width
1-1/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday